Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 9/64in dia, 9/32in Cut L

  • Mfr # 424-1406-BN

  • Zoro # G1700505


product price: $17.89
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
9/64"
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
0.28125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
424-1406-BN
Zoro #
G1700505
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
9/64"
Length of Cut
0.28125 in
Shank Dia.
3/16 in
Overall Length
2 in
Milling Dia.
0.140625 in

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Double
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Helix Angle
30 Degrees
Finish
Bright (Uncoated)
Steel (P) Compatibility
Yes
Item
Ball End Mill
Stainless (M) Compatibility
Yes
Shank Type
Straight
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
End Mill Style
Ball Nose
List Number
424BN
Non Ferrous (N) Compatibility
No
End Mill Application
Roughing/Finishing
Hardened (H) Compatibility
No
Chip-Breaker
Chip-Breaker Not Included
Drilling Tool Configuration
Individual
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Material - Machining
Carbide
Primary Material Application ISO Code
H, K, M, N, P
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Stainless Steel, Steel, Tool and Die Steel
Coolant Fed
Non-Coolant Through
Measurement System
Inch
Flute Type
Spiral

Description

Ball End Mill, 0.140625 in Milling Dia., Carbide, Uncoated, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.