Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 9/64in dia, 9/32in Cut L

  • Mfr # 424-1406

  • Zoro # G1701099


product price: $15.49
/ea

Key Features

Measurement System
Inch
Overall Length
2 in
Milling Diameter
9/64"
Number of Flutes
4
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
424-1406
Zoro #
G1701099
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Milling Diameter
9/64"
Length of Cut
0.28125 in
Milling Dia.
0.140625 in
Shank Dia.
3/16 in
Dimension Type
Fractional Inch

Details

Measurement System
Inch
Number of Flutes
4
End Mill Style
Square
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Helix Angle
30 Degrees
Item
Square End Mill
End Mill Application
Roughing/Finishing
List Number
424
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
End Mill Material
Carbide
Hardened (H) Compatibility
No
Grade
General Purpose
Cutting Direction
Right Hand
Single End/Double End
Double
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Shank Type
End Mill
Super Alloy (S) Compatibility
No
Material - Machining
Carbide
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
H, K, M, N, P
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Stainless Steel, Steel, Tool and Die Steel
Flute Type
Spiral
Max. Helix Angle
30 Degrees
Flute Spacing
Fixed
Coolant Fed
Non-Coolant Through

Description

Square End Mill, 0.140625 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 0.28125 in, Overall Length 2 in, Shank Dia. 3/16 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.