Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, Ball, 1/4in Dia., WXL

  • Mfr # 36100611

  • Zoro # G9240682


product price: $70.19
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
1/4"
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36100611
Zoro #
G9240682
UPC #
-
Country of Origin
Japan

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
1/4"
Length of Cut
0.25 in
Shank Dia.
1/4 in
Overall Length
3 in
Milling Dia.
0.25 in

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
Micrograin Carbide
Helix Angle
30 Degrees
Hardened (H) Compatibility
Yes
Stainless (M) Compatibility
Yes
End Mill Style
Ball Nose
Finish
WXL
End Mill Application
Finishing
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
List Number
3610
Cutting Direction
Right Hand
Item
Ball End Mill
Non Ferrous (N) Compatibility
Yes
Shank Type
Straight
Series
EXOCARB WXL
Finish - Machining
WXL
Chip-Breaker
Chip-Breaker Not Included
Material Grade - Machining
Micrograin
Measurement System
Inch
Primary Material Application ISO Code
H, K, M, P
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Material - Machining
Carbide
Primary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel, Tool and Die Steel
Drilling Tool Configuration
Individual
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Steel, Titanium
Flute Type
Spiral
Flute Spacing
Fixed
Secondary Material Application ISO Code
N, S

Description

Ball End Mill, 0.25 in Milling Dia., Carbide, WXL, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.