Zoro Homepage

Carbide End Mill, Ball, 1/8in Dia., 3in OAL

  • Mfr # 70320316

  • Zoro # G9240865


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Milling Diameter
1/8"
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70320316
Zoro #
G9240865
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
1/8"
Length of Cut
0.125 in
Shank Dia.
1/8 in
Neck Dia.
0.1875 in
Milling Dia.
0.125 in
Neck Length
0.625 in
Overall Length
3 in

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
Micrograin Carbide
Helix Angle
30 Degrees
Hardened (H) Compatibility
No
Shank Type
Straight
Item
Ball End Mill
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Super Alloy (S) Compatibility
No
Finish
Diamond
Cutting Direction
Right Hand
List Number
7032
Stainless (M) Compatibility
No
End Mill Style
Ball Nose
Steel (P) Compatibility
No
End Mill Application
Finishing
Series
EXOCARB Diamond
Material Grade - Machining
Micrograin
Chip-Breaker
Chip-Breaker Not Included
Finish - Machining
Diamond
Drilling Tool Configuration
Individual
Coolant Fed
Non-Coolant Through
Measurement System
Inch
Material - Machining
Carbide
Primary Material Application ISO Code
N, O
Primary Material Application
Aluminum, Graphite
Shank Type - Machining
Straight
Flute Type
Spiral
Flute Spacing
Fixed

Description

Ball End Mill, 0.125 in Milling Dia., Carbide, Diamond, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.