Carbide End Mill, HP400, 25mm D, 38mm Cut L
Mfr # HP400-9843
Zoro # G5804443
product price: $469.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
End Mill Style
Square
Finish
TiAlN
Length of Cut
38 mm
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HP400-9843
Zoro #
G5804443
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
38 mm
Milling Diameter
25.00mm
Dimension Type
Metric
Overall Length
102 mm
Shank Dia.
25 mm
Milling Dia.
25 mm
Description
Roughing End Mill, 25 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 38 mm, Overall Length 102 mm, Shank Dia. 25 mm, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.