Zoro Homepage

Carbide End Mill, HP400, 5.0mm D, 16mm Cut

  • Mfr # HP400-1968

  • Zoro # G5594495


product price: $46.79
/ea

Key Features

Number of Flutes
4
End Mill Style
Square
Finish
TiAlN
Length of Cut
15 mm
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP400-1968
Zoro #
G5594495
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
15 mm
Milling Diameter
5.00mm
Dimension Type
Metric
Shank Dia.
6 mm
Milling Dia.
5 mm
Overall Length
64 mm

Description

Roughing End Mill, 5 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 15 mm, Overall Length 64 mm, Shank Dia. 6 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.