Carbide End Mill, HP421, 13/32 D, 1 Cut L
Mfr # HP421-4062
Zoro # G5653557
product price: $88.49
/ea
Free Shipping & Returns
Key Features
Number of Flutes
2
End Mill Style
Square
Finish
TiAlN
Length of Cut
1 in
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HP421-4062
Zoro #
G5653557
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1 in
Milling Diameter
13/32"
Dimension Type
Fractional Inch
Milling Dia.
0.40625 in
Overall Length
2 3/4 in
Shank Dia.
7/16 in
Description
Square End Mill, 0.40625 in Milling Dia., Carbide, TiAlN, Straight, Length of Cut 1 in, Overall Length 2 3/4 in, Shank Dia. 7/16 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.