Zoro Homepage

Carbide End Mill, HP421, 9.0mm D, 22mm Cut

  • Mfr # HP421-3543

  • Zoro # G5533814


product price: $77.59
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
End Mill Style
Square
Finish
TiAlN
Length of Cut
22 mm
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP421-3543
Zoro #
G5533814
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
22 mm
Milling Diameter
9.00mm
Dimension Type
Metric
Milling Dia.
9 mm
Shank Dia.
10 mm
Overall Length
70 mm

Description

Square End Mill, 9 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 22 mm, Overall Length 70 mm, Shank Dia. 10 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.