Zoro Homepage

Carbide End Mill, HP421, 9/64 D, 1/2 Cut L

  • Mfr # HP421-1406

  • Zoro # G5588877


product price: $25.39
/ea

Key Features

Number of Flutes
2
End Mill Style
Square
Finish
TiAlN
Length of Cut
0.5 in
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP421-1406
Zoro #
G5588877
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.5 in
Milling Diameter
9/64"
Dimension Type
Fractional Inch
Shank Dia.
3/16 in
Milling Dia.
0.140625 in
Overall Length
2 in

Description

Square End Mill, 0.140625 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 0.5 in, Overall Length 2 in, Shank Dia. 3/16 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.