Zoro Homepage

Carbide End Mill, HP421BN, 13/32 D, 1 Cut L

  • Mfr # HP421-4062-BN

  • Zoro # G5619537


product price: $96.49
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Milling Diameter
13/32"
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP421-4062-BN
Zoro #
G5619537
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
13/32"
Length of Cut
1 in
Shank Dia.
7/16 in
Milling Dia.
0.40625 in
Overall Length
2 3/4 in

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
High Performance
Helix Angle
35 Degrees
Finish
TiAlN
Stainless (M) Compatibility
Yes
End Mill Style
Ball Nose
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
Yes
Shank Type
Straight
List Number
HP421BN
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
Yes
Item
Ball End Mill
Cast Iron (K) Compatibility
Yes
End Mill Application
Finishing
Series
HY-PRO(R) CARB
Finish - Machining
TiAlN
Shank Type - Machining
Straight
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium, Tool and Die Steel
Material - Machining
Carbide
Material Grade - Machining
High Performance
Chip-Breaker
Chip-Breaker Not Included
Drilling Tool Configuration
Individual
Primary Material Application ISO Code
H, K, M, P, S
Coolant Fed
Non-Coolant Through
Measurement System
Inch
Flute Spacing
Fixed
Flute Type
Spiral

Description

Ball End Mill, 0.40625 in Milling Dia., Carbide, TiAlN, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.