Carbide End Mill, HP441, 2.0mm D, 7mm Cut L
Mfr # HP441-0787
Zoro # G5810856
product price: $18.59
/eaKey Features
Number of Flutes
4
End Mill Style
Square
Finish
TiAlN
Length of Cut
7 mm
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HP441-0787
Zoro #
G5810856
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
7 mm
Milling Diameter
2.00mm
Dimension Type
Metric
Shank Dia.
3 mm
Overall Length
39 mm
Milling Dia.
2 mm
Description
Square End Mill, 2 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 7 mm, Overall Length 39 mm, Shank Dia. 3 mm, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.