Zoro Homepage

Carbide End Mill, HP441, 2.5mm D, 8mm Cut L

  • Mfr # HP441-0984

  • Zoro # G5809867


product price: $20.29
/ea

Key Features

Number of Flutes
4
End Mill Style
Square
Finish
TiAlN
Length of Cut
8 mm
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP441-0984
Zoro #
G5809867
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
8 mm
Milling Diameter
2.50mm
Dimension Type
Metric
Shank Dia.
3 mm
Milling Dia.
2.5 mm
Overall Length
39 mm

Description

Square End Mill, 2.5 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 8 mm, Overall Length 39 mm, Shank Dia. 3 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.