Zoro Homepage

Carbide End Mill, HP441, 3.0mm D, 39mm Cut

  • Mfr # HP441-1181

  • Zoro # G5632882


product price: $20.99
/ea

Key Features

Number of Flutes
4
End Mill Style
Square
Finish
TiAlN
Length of Cut
10 mm
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP441-1181
Zoro #
G5632882
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
10 mm
Milling Diameter
3.00mm
Dimension Type
Metric
Shank Dia.
3 mm
Overall Length
39 mm
Milling Dia.
3 mm

Description

Square End Mill, 3 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 10 mm, Overall Length 39 mm, Shank Dia. 3 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.