Carbide End Mill, HP441, 3.5mm D, 12mm Cut
Mfr # HP441-1378
Zoro # G5673735
product price: $23.89
/eaKey Features
Number of Flutes
4
End Mill Style
Square
Finish
TiAlN
Length of Cut
12 mm
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HP441-1378
Zoro #
G5673735
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
12 mm
Milling Diameter
3.50mm
Dimension Type
Metric
Overall Length
51 mm
Milling Dia.
3.5 mm
Shank Dia.
4 mm
Description
Square End Mill, 3.5 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 12 mm, Overall Length 51 mm, Shank Dia. 4 mm, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.