Carbide End Mill, HP441, 6.0mm D, 19mm Cut
Mfr # HP441-2362
Zoro # G5670971
product price: $40.59
/eaKey Features
Number of Flutes
4
End Mill Style
Square
Finish
TiAlN
Length of Cut
19 mm
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HP441-2362
Zoro #
G5670971
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
19 mm
Milling Diameter
6.00mm
Dimension Type
Metric
Shank Dia.
6 mm
Milling Dia.
6 mm
Overall Length
64 mm
Description
Square End Mill, 6 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 19 mm, Overall Length 64 mm, Shank Dia. 6 mm, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.