Zoro Homepage

Carbide End Mill, HP441, 9/32 D, 3/4 Cut L

  • Mfr # HP441-2812

  • Zoro # G5515596


product price: $44.19
/ea

Key Features

Number of Flutes
4
End Mill Style
Square
Finish
TiAlN
Length of Cut
0.75 in
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP441-2812
Zoro #
G5515596
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.75 in
Milling Diameter
0.2813"
Dimension Type
Fractional Inch
Shank Dia.
5/16 in
Overall Length
2 1/2 in
Milling Dia.
0.28125 in

Description

Square End Mill, 0.28125 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 0.75 in, Overall Length 2 1/2 in, Shank Dia. 5/16 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.