Zoro Homepage

Carbide End Mill, HP441BN, 9/64 D, 1/2 Cut

  • Mfr # HP441-1406-BN

  • Zoro # G5656402


product price: $26.29
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
9/64"
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP441-1406-BN
Zoro #
G5656402
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
9/64"
Length of Cut
0.5 in
Shank Dia.
3/16 in
Milling Dia.
0.140625 in
Overall Length
2 in

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
High Performance
Helix Angle
35 Degrees
Item
Ball End Mill
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
Yes
End Mill Style
Ball Nose
List Number
HP441BN
Shank Type
Straight
Non Ferrous (N) Compatibility
No
Finish
TiAlN
Super Alloy (S) Compatibility
Yes
End Mill Application
Finishing
Stainless (M) Compatibility
Yes
Series
HY-PRO(R) CARB
Measurement System
Inch
Drilling Tool Configuration
Individual
Finish - Machining
TiAlN
Coolant Fed
Non-Coolant Through
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium, Tool and Die Steel
Chip-Breaker
Chip-Breaker Not Included
Primary Material Application ISO Code
H, K, M, P, S
Material Grade - Machining
High Performance
Shank Type - Machining
Straight
Material - Machining
Carbide
Flute Spacing
Fixed
Flute Type
Spiral

Description

Ball End Mill, 0.140625 in Milling Dia., Carbide, TiAlN, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.