Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, Square, 1/8in Dia., 4FL

  • Mfr # 84400423

  • Zoro # G9240743


product price: $75.39
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
End Mill Style
Square
Finish
WXS
Length of Cut
0.375 in
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84400423
Zoro #
G9240743
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.375 in
Milling Diameter
1/8"
Dimension Type
Fractional Inch
Shank Dia.
1/4 in
Milling Dia.
0.125 in
Overall Length
2 1/2 in

Details

Number of Flutes
4
End Mill Style
Square
Finish
WXS
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Finishing
Grade
Micrograin Carbide
Hardened (H) Compatibility
Yes
Non Ferrous (N) Compatibility
No
List Number
8440
Helix Angle
45 Degrees
Item
Square End Mill
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Single End/Double End
Single
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
Shank Type - Machining
Straight
Cutting Direction - Machining
Right Hand
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Series
AE-MS-H
Measurement System
Inch
Finish - Machining
WXS
Material Grade - Machining
C2 Micrograin
Secondary Material Application ISO Code
P
Secondary Material Application
Steel, Tool and Die Steel
Primary Material Application ISO Code
H
Primary Material Application
Hardened Steel
Flute Spacing
Variable
Max. Helix Angle
45 Degrees

Description

Square End Mill, 0.125 in Milling Dia., Carbide, WXS, Straight, Length of Cut 0.375 in, Overall Length 2 1/2 in, Shank Dia. 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.