Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, VG434, 1 D, 1 1/2 Cut L

  • Mfr # VG434-1005

  • Zoro # G5640433


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
End Mill Style
Corner Radius
Finish
TiAlN
Length of Cut
1 1/2 in
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG434-1005
Zoro #
G5640433
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1 1/2 in
Milling Diameter
1"
Dimension Type
Fractional Inch
Corner Radius
0.06 in
Overall Length
4 in
Shank Dia.
1 in
Milling Dia.
1 in

Details

Number of Flutes
4
End Mill Style
Corner Radius
Finish
TiAlN
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Finishing
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
Yes
Helix Angle
35 Degrees
Super Alloy (S) Compatibility
Yes
Grade
High Performance
List Number
VG434
Single End/Double End
Single End
Item
Corner Radius End Mill
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Series
HY-PRO(R) CARB VGX
Material - Machining
Carbide
Finish - Machining
TiAlN
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Measurement System
Fractional Inch
Material Grade - Machining
High Performance
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel,Tool and Die Steel
Primary Material Application ISO Code
K, M, P, S

Description

Corner Radius End Mill, 1 in Milling Dia., Carbide, TiAlN, Straight, Fractional Inch, 0.06 in, 1 1/2 in, 4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.