Carbide End Mill, VG434, 1/2 D, 5/8 Cut L
Mfr # VG434-5020
Zoro # G5790881
product price: $73.79
/eaKey Features
Number of Flutes
4
End Mill Style
Corner-Radius
Finish
TiAlN
Length of Cut
0.625 in
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VG434-5020
Zoro #
G5790881
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.625 in
Milling Diameter
1/2"
Dimension Type
Fractional Inch
Overall Length
2 1/2 in
Milling Dia.
0.5 in
Corner Radius
0.015 in
Shank Dia.
1/2 in
Description
Corner Radius End Mill, 0.5 in Milling Dia., Carbide, TiAlN, Weldon Flat, Inch, 0.015 in, 0.625 in, 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.