Zoro Homepage

Carbide End Mill, VG434, 1/8 D, 3/8 Cut L

  • Mfr # VG434-1250

  • Zoro # G5619661


product price: $20.99
/ea

Key Features

Number of Flutes
4
End Mill Style
Corner-Radius
Finish
TiAlN
Length of Cut
0.375 in
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG434-1250
Zoro #
G5619661
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.375 in
Milling Diameter
1/8"
Dimension Type
Fractional Inch
Shank Dia.
1/8 in
Milling Dia.
0.125 in
Corner Radius
0.01 in
Overall Length
1 1/2 in

Description

Corner Radius End Mill, 0.125 in Milling Dia., Carbide, TiAlN, Straight, Inch, 0.01 in, 0.375 in, 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.