Carbide End Mill, VG434, 3/16 D, 7/16 Cut L
Mfr # VG434-1876
Zoro # G5636434
product price: $25.59
/eaKey Features
Number of Flutes
4
End Mill Style
Corner-Radius
Finish
TiAlN
Length of Cut
0.4375 in
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VG434-1876
Zoro #
G5636434
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.4375 in
Milling Diameter
3/16"
Dimension Type
Fractional Inch
Corner Radius
0.03 in
Overall Length
2 in
Milling Dia.
0.1875 in
Shank Dia.
3/16 in
Description
Corner Radius End Mill, 0.1875 in Milling Dia., Carbide, TiAlN, Straight, Inch, 0.03 in, 0.4375 in, 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.