Carbide End Mill, VG434, 3/4 D, 1 5/8 Cut L
Mfr # VG434-7508
Zoro # G5709191
product price: $164.66
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
End Mill Style
Corner-Radius
Finish
TiAlN
Length of Cut
1.625 in
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VG434-7508
Zoro #
G5709191
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1.625 in
Milling Diameter
3/4"
Dimension Type
Fractional Inch
Corner Radius
0.02 in
Shank Dia.
3/4 in
Overall Length
4 in
Milling Dia.
0.75 in
Description
Corner Radius End Mill, 0.75 in Milling Dia., Carbide, TiAlN, Weldon Flat, Inch, 0.02 in, 1.625 in, 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.