Zoro Homepage

Carbide End Mill, VG434, 7/16 D, 1 Cut L

  • Mfr # VG434-4378

  • Zoro # G5757561


product price: $71.59
/ea

Key Features

Number of Flutes
4
End Mill Style
Corner-Radius
Finish
TiAlN
Length of Cut
1 in
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG434-4378
Zoro #
G5757561
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1 in
Milling Diameter
7/16"
Dimension Type
Fractional Inch
Corner Radius
0.03 in
Overall Length
2 3/4 in
Milling Dia.
0.4375 in
Shank Dia.
7/16 in

Description

Corner Radius End Mill, 0.4375 in Milling Dia., Carbide, TiAlN, Weldon Flat, Inch, 0.03 in, 1 in, 2 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.