Carbide End Mill, VG436, 3/8 D, 1/2 Cut L
Mfr # VG436-3750
Zoro # G5799053
product price: $45.19
/eaKey Features
Number of Flutes
4
Overall Length
2 in
Shank Dia.
3/8 in
Length of Cut
1/2 in
End Mill Style
Corner-Chamfer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VG436-3750
Zoro #
G5799053
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2 in
Shank Dia.
3/8 in
Length of Cut
1/2 in
Milling Diameter
3/8"
Milling Dia.
0.375 in
Dimension Type
Fractional Inch
Chamfer Width
0.02 in
Corner Radius
0.0200"
Description
Corner Chamfer End Mill, 0.375 in Milling Dia., Carbide, TiAlN, Weldon Flat, Inch, Not Applicable, 0.02 in, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.