Carbide End Mill, VG441, 5/8 D, 3 Cut L
Mfr # VG441-6259
Zoro # G5809124
product price: $226.29
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
End Mill Style
Square
Finish
TiAlN
Length of Cut
3 in
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VG441-6259
Zoro #
G5809124
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
3 in
Milling Diameter
5/8"
Dimension Type
Fractional Inch
Milling Dia.
0.625 in
Shank Dia.
5/8 in
Overall Length
6 in
Description
Square End Mill, 0.625 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 3 in, Overall Length 6 in, Shank Dia. 5/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.