Carbide End Mill, VG534, 1 D, 1 1/2 Cut L
Mfr # VG534-1001
Zoro # G5631771
product price: $325.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
5
End Mill Style
Corner-Radius
Finish
TiAlN
Length of Cut
1.5 in
End Mill Cutting Type
Non-Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VG534-1001
Zoro #
G5631771
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1.5 in
Milling Diameter
1"
Dimension Type
Fractional Inch
Corner Radius
0.06 in
Shank Dia.
1 in
Overall Length
4 in
Milling Dia.
1 in
Description
Corner Radius End Mill, 1 in Milling Dia., Carbide, TiAlN, Weldon Flat, Inch, 0.06 in, 1.5 in, 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.