Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Osg Carbide End Mill, VG534, 1/2 D, 1 Cut L VG534-5010

Carbide End Mill, VG534, 1/2 D, 1 Cut L (Discontinued)

  • Mfr # VG534-5010
  • Zoro # G5510346
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG534-5010
Zoro #
G5510346
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1 in
Milling Diameter
1/2"
Dimension Type
Fractional Inch
Milling Dia.
1/2 in
Shank Dia.
1/2 in
Overall Length
3 in
Corner Radius
0.03 in

Details

Number of Flutes
5
End Mill Style
Corner Radius
Finish
TiAlN
End Mill Cutting Type
Non-Center Cutting
End Mill Material
Carbide
End Mill Application
Finishing
Non Ferrous (N) Compatibility
No
Helix Angle
38 Degrees
Grade
High Performance
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
Yes
List Number
VG534
Item
Corner Radius End Mill
Cast Iron (K) Compatibility
Yes
Single End/Double End
Single End
Cutting Direction
Right Hand
Steel (P) Compatibility
Yes
Series
HY-PRO(R) CARB VGX
Measurement System
Fractional Inch
Finish - Machining
TiAlN
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Cutting Direction - Machining
Right Hand
Material Grade - Machining
High Performance
Primary Material Application ISO Code
K, M, P, S
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Tool and Die Steel

Description

Corner Radius End Mill, 1/2 in Milling Dia., Carbide, TiAlN, Straight, Fractional Inch, 0.03 in, 1 in, 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.