Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Osg Carbide End Mill, VG534, 1/2 D, 5/8 Cut L VG534-5020

Carbide End Mill, VG534, 1/2 D, 5/8 Cut L (Discontinued)

  • Mfr # VG534-5020
  • Zoro # G5659211
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG534-5020
Zoro #
G5659211
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
5/8 in
Milling Diameter
1/2"
Dimension Type
Fractional Inch
Milling Dia.
1/2 in
Shank Dia.
1/2 in
Overall Length
2 1/2 in
Corner Radius
0.09 in

Details

Number of Flutes
5
End Mill Style
Corner Radius
Finish
TiAlN
End Mill Cutting Type
Non-Center Cutting
End Mill Material
Carbide
End Mill Application
Finishing
Helix Angle
38 Degrees
Single End/Double End
Single End
Cast Iron (K) Compatibility
Yes
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Item
Corner Radius End Mill
List Number
VG534
Grade
High Performance
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
Yes
Series
HY-PRO(R) CARB VGX
Finish - Machining
TiAlN
Drilling Tool Configuration
Individual
Shank Type - Machining
Weldon Flat
Cutting Direction - Machining
Right Hand
Measurement System
Fractional Inch
Material - Machining
Carbide
Material Grade - Machining
High Performance
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Tool and Die Steel
Primary Material Application ISO Code
K, M, P, S

Description

Corner Radius End Mill, 1/2 in Milling Dia., Carbide, TiAlN, Weldon Flat, Fractional Inch, 0.09 in, 5/8 in, 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.