Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, VG534, 3/4 D, 1 1/2 Cut L

  • Mfr # VG534-7507

  • Zoro # G5486424


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
5
End Mill Style
Corner-Radius
Finish
TiAlN
Length of Cut
1.5 in
End Mill Cutting Type
Non-Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG534-7507
Zoro #
G5486424
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1.5 in
Milling Diameter
3/4"
Dimension Type
Fractional Inch
Corner Radius
0.12 in
Milling Dia.
0.75 in
Overall Length
4 in
Shank Dia.
3/4 in

Details

Number of Flutes
5
End Mill Style
Corner-Radius
Finish
TiAlN
End Mill Cutting Type
Non-Center Cutting
End Mill Material
Carbide
End Mill Application
Finishing
Single End/Double End
Single
Cast Iron (K) Compatibility
Yes
Cutting Direction
Right Hand
Hardened (H) Compatibility
Yes
List Number
VG534
Super Alloy (S) Compatibility
Yes
Item
Corner Radius End Mill
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Grade
High Performance
Helix Angle
38 Degrees
Stainless (M) Compatibility
Yes
Series
HY-PRO(R) CARB VGX
Measurement System
Inch
Finish - Machining
TiAlN
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Material - Machining
Carbide
Material Grade - Machining
High Performance
Primary Material Application ISO Code
K, M, P, S
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Tool and Die Steel
Max. Helix Angle
38 Degrees

Description

Corner Radius End Mill, 0.75 in Milling Dia., Carbide, TiAlN, Straight, Inch, 0.12 in, 1.5 in, 4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.