Zoro Homepage

Carbide End Mill, VG534, 3/8 D, 1/2 Cut L

  • Mfr # VG534-3759

  • Zoro # G5554665


product price: $51.19
/ea

Key Features

Number of Flutes
5
End Mill Style
Corner-Radius
Finish
TiAlN
Length of Cut
0.5 in
End Mill Cutting Type
Non-Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG534-3759
Zoro #
G5554665
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.5 in
Milling Diameter
3/8"
Dimension Type
Fractional Inch
Shank Dia.
3/8 in
Corner Radius
0.03 in
Milling Dia.
0.375 in
Overall Length
2 in

Description

Corner Radius End Mill, 0.375 in Milling Dia., Carbide, TiAlN, Weldon Flat, Inch, 0.03 in, 0.5 in, 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.