Carbide End Mill, VG534, 3/8 D, 1/2 Cut L
Mfr # VG534-3760
Zoro # G5656016
product price: $48.19
/eaKey Features
Number of Flutes
5
End Mill Style
Corner-Radius
Finish
TiAlN
Length of Cut
0.5 in
End Mill Cutting Type
Non-Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VG534-3760
Zoro #
G5656016
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.5 in
Milling Diameter
3/8"
Dimension Type
Fractional Inch
Shank Dia.
3/8 in
Corner Radius
0.06 in
Milling Dia.
0.375 in
Overall Length
2 in
Description
Corner Radius End Mill, 0.375 in Milling Dia., Carbide, TiAlN, Weldon Flat, Inch, 0.06 in, 0.5 in, 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.