Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Osg Carbide End Mill, VG534, 3/8 D, 7/8 Cut L VG534-3752

Carbide End Mill, VG534, 3/8 D, 7/8 Cut L (Discontinued)

  • Mfr # VG534-3752
  • Zoro # G5623703
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG534-3752
Zoro #
G5623703
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
7/8 in
Milling Diameter
3/8"
Dimension Type
Fractional Inch
Milling Dia.
3/8 in
Corner Radius
0.03 in
Shank Dia.
3/8 in
Overall Length
2 1/2 in

Details

Number of Flutes
5
End Mill Style
Corner Radius
Finish
TiAlN
End Mill Cutting Type
Non-Center Cutting
End Mill Material
Carbide
End Mill Application
Finishing
Stainless (M) Compatibility
Yes
Item
Corner Radius End Mill
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
List Number
VG534
Helix Angle
38 Degrees
Hardened (H) Compatibility
Yes
Grade
High Performance
Single End/Double End
Single End
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Cutting Direction
Right Hand
Series
HY-PRO(R) CARB VGX
Drilling Tool Configuration
Individual
Measurement System
Fractional Inch
Finish - Machining
TiAlN
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Material - Machining
Carbide
Material Grade - Machining
High Performance
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Tool and Die Steel
Primary Material Application ISO Code
K, M, P, S

Description

Corner Radius End Mill, 3/8 in Milling Dia., Carbide, TiAlN, Straight, Fractional Inch, 0.03 in, 7/8 in, 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.