Zoro Homepage

Carbide End Mill, VG534, 5/8 D, 1 1/4 Cut L

  • Mfr # VG534-6256

  • Zoro # G5692802


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
5
End Mill Style
Corner-Radius
Finish
TiAlN
Length of Cut
1.25 in
End Mill Cutting Type
Non-Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG534-6256
Zoro #
G5692802
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1.25 in
Milling Diameter
5/8"
Dimension Type
Fractional Inch
Overall Length
3 1/2 in
Corner Radius
0.09 in
Shank Dia.
5/8 in
Milling Dia.
0.625 in

Description

Corner Radius End Mill, 0.625 in Milling Dia., Carbide, TiAlN, Straight, Inch, 0.09 in, 1.25 in, 3 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.