Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Osg Carbide End Mill, VG541, 1/2 D, 1 1/4 Cut L VG541-5009

Carbide End Mill, VG541, 1/2 D, 1 1/4 Cut L (Discontinued)

  • Mfr # VG541-5009
  • Zoro # G5840362
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG541-5009
Zoro #
G5840362
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1 1/4 in
Milling Diameter
1/2"
Dimension Type
Fractional Inch
Overall Length
3 1/2 in
Milling Dia.
1/2 in
Shank Dia.
1/2 in

Details

Number of Flutes
5
End Mill Style
Square
Finish
TiAlN
End Mill Cutting Type
Non-Center Cutting
End Mill Material
Carbide
End Mill Application
Roughing/Finishing
Cast Iron (K) Compatibility
Yes
Item
Square End Mill
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
Yes
Helix Angle
38 Degrees
Single End/Double End
Single End
Steel (P) Compatibility
Yes
Grade
High Performance
Super Alloy (S) Compatibility
Yes
List Number
VG541
Cutting Direction
Right Hand
Stainless (M) Compatibility
Yes
Cutting Direction - Machining
Right Hand
Series
HY-PRO(R) CARB VGX
Measurement System
Fractional Inch
Material - Machining
Carbide
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Finish - Machining
TiAlN
Material Grade - Machining
High Performance
Primary Material Application ISO Code
K, M, P
Primary Material Application
Cast Iron, Stainless Steel, Steel, Tool and Die Steel

Description

Square End Mill, 1/2 in Milling Dia., Carbide, TiAlN, Straight, Length of Cut 1 1/4 in, Overall Length 3 1/2 in, Shank Dia. 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.