Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Osg Carbide End Mill, VG541, 1/4 D, 3/8 Cut L VG541-2500

Carbide End Mill, VG541, 1/4 D, 3/8 Cut L (Discontinued)

  • Mfr # VG541-2500
  • Zoro # G5730076
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG541-2500
Zoro #
G5730076
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
3/8 in
Milling Diameter
1/4"
Dimension Type
Fractional Inch
Shank Dia.
1/4 in
Milling Dia.
1/4 in
Overall Length
2 in

Details

Number of Flutes
5
End Mill Style
Square
Finish
TiAlN
End Mill Cutting Type
Non-Center Cutting
End Mill Material
Carbide
End Mill Application
Roughing/Finishing
Single End/Double End
Single End
Item
Square End Mill
Grade
High Performance
Stainless (M) Compatibility
Yes
Helix Angle
38 Degrees
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
Yes
List Number
VG541
Measurement System
Fractional Inch
Series
HY-PRO(R) CARB VGX
Material - Machining
Carbide
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Finish - Machining
TiAlN
Material Grade - Machining
High Performance
Primary Material Application ISO Code
K, M, P
Primary Material Application
Cast Iron, Stainless Steel, Steel, Tool and Die Steel

Description

Square End Mill, 1/4 in Milling Dia., Carbide, TiAlN, Straight, Length of Cut 3/8 in, Overall Length 2 in, Shank Dia. 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.