Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Osg Carbide End Mill, VG541, 3/8 D, 7/8 Cut L VG541-3751

Carbide End Mill, VG541, 3/8 D, 7/8 Cut L (Discontinued)

  • Mfr # VG541-3751
  • Zoro # G5737426
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG541-3751
Zoro #
G5737426
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.875 in
Milling Diameter
3/8"
Dimension Type
Fractional Inch
Milling Dia.
0.375 in
Shank Dia.
3/8 in
Overall Length
2 1/2 in

Details

Number of Flutes
5
End Mill Style
Square
Finish
TiAlN
End Mill Cutting Type
Non-Center Cutting
End Mill Material
Carbide
End Mill Application
Roughing/Finishing
Item
Square End Mill
Hardened (H) Compatibility
Yes
List Number
VG541
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Grade
High Performance
Single End/Double End
Single
Helix Angle
38 Degrees
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Series
HY-PRO(R) CARB VGX
Cutting Direction - Machining
Right Hand
Measurement System
Inch
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Material - Machining
Carbide
Finish - Machining
TiAlN
Material Grade - Machining
High Performance
Primary Material Application ISO Code
K, M, P
Primary Material Application
Cast Iron, Stainless Steel, Steel, Tool and Die Steel
Max. Helix Angle
38 Degrees
Coolant Fed
Non-Coolant Through
Flute Spacing
Fixed

Description

Square End Mill, 0.375 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 0.875 in, Overall Length 2 1/2 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.