Carbide End Mill, VG541, 5/16 D, 15/32 Cut
Mfr # VG541-3125
Zoro # G5655501
product price: $35.25
/eaKey Features
Number of Flutes
5
End Mill Style
Square
Finish
TiAlN
Length of Cut
0.46875 in
End Mill Cutting Type
Non-Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VG541-3125
Zoro #
G5655501
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.46875 in
Milling Diameter
5/16"
Dimension Type
Fractional Inch
Shank Dia.
5/16 in
Overall Length
2 in
Milling Dia.
0.3125 in
Description
Square End Mill, 0.3125 in Milling Dia., Carbide, TiAlN, Straight, Length of Cut 0.46875 in, Overall Length 2 in, Shank Dia. 5/16 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.