Zoro Homepage
This item is Discontinued.
Osg Carbide End Mill, VG541, 5/8 D, 1 1/4 Cut L VG541-6251

Carbide End Mill, VG541, 5/8 D, 1 1/4 Cut L (Discontinued)

  • Mfr # VG541-6251
  • Zoro # G5734452
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG541-6251
Zoro #
G5734452
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1.25 in
Milling Diameter
5/8"
Dimension Type
Fractional Inch
Milling Dia.
0.625 in
Overall Length
3 1/2 in
Shank Dia.
5/8 in

Description

Square End Mill, 0.625 in Milling Dia., Carbide, TiAlN, Weldon Flat, Length of Cut 1.25 in, Overall Length 3 1/2 in, Shank Dia. 5/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.