Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Osg Carbide End Mill, VG541, 5/8 D, 3/4 Cut L VG541-6255

Carbide End Mill, VG541, 5/8 D, 3/4 Cut L (Discontinued)

  • Mfr # VG541-6255
  • Zoro # G5528503
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG541-6255
Zoro #
G5528503
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
3/4 in
Milling Diameter
5/8"
Dimension Type
Fractional Inch
Shank Dia.
5/8 in
Milling Dia.
5/8 in
Overall Length
3 in

Details

Number of Flutes
5
End Mill Style
Square
Finish
TiAlN
End Mill Cutting Type
Non-Center Cutting
End Mill Material
Carbide
End Mill Application
Roughing/Finishing
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
Yes
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
List Number
VG541
Helix Angle
38 Degrees
Item
Square End Mill
Single End/Double End
Single End
Grade
High Performance
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Series
HY-PRO(R) CARB VGX
Shank Type - Machining
Straight
Material - Machining
Carbide
Measurement System
Fractional Inch
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Finish - Machining
TiAlN
Material Grade - Machining
High Performance
Primary Material Application
Cast Iron, Stainless Steel, Steel, Tool and Die Steel
Primary Material Application ISO Code
K, M, P

Description

Square End Mill, 5/8 in Milling Dia., Carbide, TiAlN, Straight, Length of Cut 3/4 in, Overall Length 3 in, Shank Dia. 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.