Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide TiN 140 Deg. Jobber Length Drill Bit

  • Mfr # 631033111

  • Zoro # G0596598


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Overall Length
103 mm
Drill Bit Point Angle
140 Degrees
Drill Bit Size
Q
Number of Flutes
2
Shank Dia.
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
631033111
Zoro #
G0596598
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
103 mm
Drill Bit Size
Q
Shank Dia.
10 mm
Flute Length
61 mm
Drill Bit Dimension Type
Letter
Depth:Dia. Ratio
5xD
Shank Length
42 mm
Maximum Drilling Depth
61 mm
Drill Diameter Tolerance
+0.000 mm/-0.022 mm
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
EgiAs
Shank Type - Machining
Straight
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
List Number
6310
Decimal Equivalent
0.3320
Application
For Aluminum : Casting, Cast Iron, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, High Carbon Steel : 1065, Alloy Steels : 4140, 4340, Die Steels : 20 HrC, Hardened Steels : 35 HrC, Hardened Steels : 35-45 HrC, Hardened Steels : 45-50 HrC
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Helix Angle
30 Degrees
Primary Material Application
Cast Iron, Steel
Measurement System
Letter
Material Grade - Machining
High Performance
Sheeter Drill
No
Secondary Material Application ISO Code
H, P
Secondary Material Application
Hardened Steel, Steel, Tool and Die Steel
Series
6310
Primary Material Application ISO Code
K, P
Drill Bit Point Type
R Thinning Point
Spiral Direction
Right Hand
Helix Angle - Maximum
30 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size Q, Drill Bit Point Angle 140 Degrees , Carbide, EgiAs, Decimal Equivalent 0.3320, Letter, Drill Bit Point Type R Thinning Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.