Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 0.5700 in., 2 Fl, Carbide

  • Mfr # 257-0980

  • Zoro # G1688200


product price: $54.69
/ea

Key Features

Size - Decimal
#40 - 0.0980
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
257-0980
Zoro #
G1688200
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
#40 - 0.0980
Flute Length
9/16 in
Size- Decimal
#40 (0.0980)
Dimension Type
Wire
Shank Size
0.0980"
Reamer Size
#40
Size
#40
Large End Dia.
0.0980"
Overall Length
3 in
Shank Dia.
3/32 in
Cutting Dia. Tolerance
+0.0005 in /-0.0000 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type
Straight
Material Applications
Aluminum, Composite, Plastic, Thermoplastic
Decimal Equivalent
0.0980
Number of Flutes
2
Coolant Through
No
Primary Material Application
Carbon Fiber
Spiral Direction
Right Hand
Primary Material Application ISO Code
O
Cutting Direction
Right Hand
Material
Carbide
Reamer Application
Through Hole
Coolant Fed
Non-Coolant Through
Series
AERO-D-Ream

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Wire, #40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.