Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 0.9090 in., 2 Fl, Carbide

  • Mfr # 257-1562

  • Zoro # G1688115


product price: $68.59
/ea

Key Features

Size - Decimal
5/32 in - 0.1562
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
257-1562
Zoro #
G1688115
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
5/32 in - 0.1562
Flute Length
29/32 in
Dimension Type
Fractional Inch
Reamer Size
5/32 in
Overall Length
3 in
Size
5/32"
Shank Size
0.1562"
Large End Dia.
0.1562"
Shank Dia.
5/32 in
Size- Decimal
5/32" (0.1562)
Cutting Dia. Tolerance
+0.0005 in /-0.0000 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Primary Material Application
Carbon Fiber
Primary Material Application ISO Code
O
Spiral Direction
Right Hand
Reamer Application
Through Hole
Number of Flutes
2
Coolant Through
No
Decimal Equivalent
0.1562
Shank Type
Straight
Material Applications
Aluminum, Composite, Plastic, Thermoplastic
Material
Carbide
Cutting Direction
Right Hand
Coolant Fed
Non-Coolant Through
Series
AERO-D-Ream

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Fractional Inch, 5/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.