Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 1-1/2 in., 6 Fl, Carbide

  • Mfr # 300-4844

  • Zoro # G1773095


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
31/64 in - 0.4844
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300-4844
Zoro #
G1773095
UPC #
-
Country of Origin
India

Dimensions

Size - Decimal
31/64 in - 0.4844
Flute Length
1 1/2 in
Overall Length
4 in
Reamer Size
31/64 in
Shank Dia.
7/16 in
Dimension Type
Fractional Inch
Large End Dia.
12.30mm
Size- Decimal
31/64" (0.4844)
Size
31/64"
Shank Size
0.4375"
Cutting Dia. Tolerance
+0.0025 in /-0.0127 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Chamfer Angle
45 Degrees
Primary Material Application ISO Code
K, M, N, P
Number of Flutes
6
Coolant Through
No
Reamer Application
Through Hole
Chamfer
45 Degrees
Material
Carbide
Material Applications
Cast Iron, Heat-Resistant Alloys, Stainless Steel, Titanium
Decimal Equivalent
0.4844
Primary Material Application
Aluminum, Cast Iron, Stainless Steel, Steel
Shank Type
Straight
Cutting Direction
Right Hand
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Fractional Inch, 31/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.