Zoro Homepage

Chucking Reamer, 1-1/4 in, 0.3125 in Shank

  • Mfr # 300-3281

  • Zoro # G1773698


product price: $73.79
/ea

Key Features

Size - Decimal
21/64 in - 0.3281
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300-3281
Zoro #
G1773698
UPC #
-
Country of Origin
India

Dimensions

Size - Decimal
21/64 in - 0.3281
Flute Length
1 1/4 in
Overall Length
3 1/2 in
Size- Decimal
21/64" (0.3281)
Size
21/64"
Large End Dia.
8.33mm
Shank Size
0.3125"
Reamer Size
21/64 in
Shank Dia.
5/16 in
Dimension Type
Fractional Inch
Cutting Dia. Tolerance
+0.0025 in /-0.0127 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Chamfer
45 Degrees
Number of Flutes
6
Material Applications
Cast Iron, Heat-Resistant Alloys, Stainless Steel, Titanium
Cutting Direction
Right Hand
Primary Material Application ISO Code
K, M, N, P
Decimal Equivalent
0.3281
Spiral Direction
Right Hand
Primary Material Application
Aluminum, Cast Iron, Stainless Steel, Steel
Material
Carbide
Shank Type
Straight
Reamer Application
Through Hole
Chamfer Angle
45 Degrees
Coolant Through
No
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Fractional Inch, 21/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.