Zoro Homepage

Chucking Reamer, 1-1/4 in, 0.3125 in Shank

  • Mfr # 300-3390

  • Zoro # G1773646


product price: $90.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
R - 0.3390
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Letter
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300-3390
Zoro #
G1773646
UPC #
-
Country of Origin
India

Dimensions

Size - Decimal
R - 0.3390
Flute Length
1 1/4 in
Reamer Size
R
Shank Size
0.3125"
Shank Dia.
5/16 in
Dimension Type
Letter
Size
R
Size- Decimal
R (0.3390)
Overall Length
3 1/2 in
Cutting Dia. Tolerance
+0.0025 in /-0.0127 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Letter
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Chamfer
45 Degrees
Cutting Direction
Right Hand
Decimal Equivalent
0.3390
Spiral Direction
Right Hand
Reamer Application
Through Hole
Chamfer Angle
45 Degrees
Material
Carbide
Primary Material Application ISO Code
K, M, N, P
Shank Type
Straight
Number of Flutes
6
Material Applications
Cast Iron, Heat-Resistant Alloys, Stainless Steel, Titanium
Primary Material Application
Aluminum, Cast Iron, Stainless Steel, Steel
Coolant Through
No
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Letter, R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.