Zoro Homepage

Chucking Reamer, 1-1/4 in, 0.3125 in Shank

  • Mfr # 300-3480

  • Zoro # G1773600


product price: $83.59
/ea
Free Shipping & Returns

Key Features

Size - Decimal
S - 0.3480
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Letter
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300-3480
Zoro #
G1773600
UPC #
-
Country of Origin
India

Dimensions

Size - Decimal
S - 0.3480
Flute Length
1 1/4 in
Size- Decimal
S (0.3480)
Shank Size
0.3125"
Size
S
Reamer Size
S
Dimension Type
Letter
Overall Length
3 1/2 in
Shank Dia.
5/16 in
Cutting Dia. Tolerance
+0.0025 in /-0.0127 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Letter
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
K, M, N, P
Spiral Direction
Right Hand
Material
Carbide
Material Applications
Cast Iron, Heat-Resistant Alloys, Stainless Steel, Titanium
Cutting Direction
Right Hand
Decimal Equivalent
0.3480
Number of Flutes
6
Chamfer
45 Degrees
Coolant Through
No
Shank Type
Straight
Primary Material Application
Aluminum, Cast Iron, Stainless Steel, Steel
Chamfer Angle
45 Degrees
Reamer Application
Through Hole
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Letter, S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.