Zoro Homepage

Chucking Reamer, 1-1/4 in, 0.3125 in Shank

  • Mfr # 300-3580

  • Zoro # G1773576


product price: $93.29
/ea
Free Shipping & Returns

Key Features

Size - Decimal
T - 0.3580
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Letter
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300-3580
Zoro #
G1773576
UPC #
-
Country of Origin
India

Dimensions

Size - Decimal
T - 0.3580
Flute Length
1 1/4 in
Dimension Type
Letter
Shank Size
0.3125"
Reamer Size
T
Overall Length
3 1/2 in
Size- Decimal
T (0.3580)
Shank Dia.
5/16 in
Size
T
Cutting Dia. Tolerance
+0.0025 in /-0.0127 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Letter
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type
Straight
Spiral Direction
Right Hand
Chamfer
45 Degrees
Material Applications
Cast Iron, Heat-Resistant Alloys, Stainless Steel, Titanium
Coolant Through
No
Chamfer Angle
45 Degrees
Primary Material Application
Aluminum, Cast Iron, Stainless Steel, Steel
Decimal Equivalent
0.3580
Number of Flutes
6
Material
Carbide
Cutting Direction
Right Hand
Primary Material Application ISO Code
K, M, N, P
Reamer Application
Through Hole
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Letter, T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.