Zoro Homepage

Chucking Reamer, 1-1/4 in, 0.3125 in Shank

  • Mfr # 300-3594

  • Zoro # G1773558


product price: $79.19
/ea
Free Shipping & Returns

Key Features

Size - Decimal
23/64 in - 0.3594
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300-3594
Zoro #
G1773558
UPC #
-
Country of Origin
India

Dimensions

Size - Decimal
23/64 in - 0.3594
Flute Length
1 1/4 in
Dimension Type
Fractional Inch
Size
23/64"
Shank Dia.
5/16 in
Shank Size
0.3125"
Large End Dia.
9.13mm
Overall Length
3 1/2 in
Size- Decimal
23/64" (0.3594)
Reamer Size
23/64 in
Cutting Dia. Tolerance
+0.0025 in /-0.0127 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Material
Carbide
Reamer Application
Through Hole
Chamfer
45 Degrees
Number of Flutes
6
Chamfer Angle
45 Degrees
Decimal Equivalent
0.3594
Cutting Direction
Right Hand
Coolant Through
No
Primary Material Application
Aluminum, Cast Iron, Stainless Steel, Steel
Shank Type
Straight
Primary Material Application ISO Code
K, M, N, P
Spiral Direction
Right Hand
Material Applications
Cast Iron, Heat-Resistant Alloys, Stainless Steel, Titanium
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Fractional Inch, 23/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.