Zoro Homepage

Chucking Reamer, 1-1/4 in, 0.3594 in Shank

  • Mfr # 300-3770

  • Zoro # G1773488


product price: $87.39
/ea
Free Shipping & Returns

Key Features

Size - Decimal
V - 0.3770
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Letter
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300-3770
Zoro #
G1773488
UPC #
-
Country of Origin
India

Dimensions

Size - Decimal
V - 0.3770
Flute Length
1 1/4 in
Shank Dia.
23/64 in
Dimension Type
Letter
Size
V
Overall Length
3 1/2 in
Shank Size
0.3594"
Reamer Size
V
Size- Decimal
V (0.3770)
Cutting Dia. Tolerance
+0.0025 in /-0.0127 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Letter
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Chamfer Angle
45 Degrees
Primary Material Application
Aluminum, Cast Iron, Stainless Steel, Steel
Decimal Equivalent
0.3770
Spiral Direction
Right Hand
Shank Type
Straight
Material Applications
Cast Iron, Heat-Resistant Alloys, Stainless Steel, Titanium
Chamfer
45 Degrees
Reamer Application
Through Hole
Coolant Through
No
Number of Flutes
6
Primary Material Application ISO Code
K, M, N, P
Cutting Direction
Right Hand
Material
Carbide
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Letter, V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.